missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Trend Black/Blue PU 69352 Boot - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
110.00€
Specifications
Color | Black, Blue |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17233681
|
uvex
6935238 |
38 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17243681
|
uvex
6935239 |
39 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17253681
|
uvex
6935240 |
40 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17263681
|
uvex
6935241 |
41 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17273681
|
uvex
6935242 |
42 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17283681
|
uvex
6935243 |
43 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17293681
|
uvex
6935244 |
44 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17203691
|
uvex
6935245 |
45 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17213691
|
uvex
6935246 |
46 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17223691
|
uvex
6935247 |
47 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17233691
|
uvex
6935248 |
48 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17243691
|
uvex
6935249 |
49 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17253691
|
uvex
6935250 |
50 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17263691
|
uvex
6935251 |
51 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17273691
|
uvex
6935252 |
52 |
110.00€
1 pair |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
Description
Uvex 2 Trend Boot 69352 S3 SRC
- Sporty S3 safety boot with wide fit
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Smooth-running, dirt and heat-resistant lacing system
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Penetration-resistant steel midsole, steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Foamed polyurethane scuffcap helps increase product life of upper
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69352
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Trend Black/Blue PU 69352 Boot - Width 11