missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Silicone Tubing
Use this tubing with peristaltic pumps. Fisherbrand™ Translucent Silicone Tubing is ideal for pharmaceutical, biotechnology and sterile fluid transfer applications.
Brand: Fisherbrand™ 1177-3416
Description
- Translucent silicone tubing
- FDA compliant (food)
Specifications
FDA, BFR and WRAS approved | |
Silicone | |
25 m | |
Peristaltic pumps | |
-40°C | |
Translucent | |
250°C |
10 mm | |
14 mm | |
2 mm | |
Pharmaceutical , biotechnology, transfer sterile fluids | |
Sterile | |
Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Translucent Silicone Tubing > I.D.: 10mm; O.D.: 14mm; Length: 25m
Spot an opportunity for improvement?Share a Content Correction