missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Platinum-Cured Silicone Tubing
Use this tubing for pharmaceutical, biotech, peristaltic pumping and food applications. Fisherbrand™ Translucent Platinum-Cured Silicone Tubing is odorless, nontoxic and features excellent heat resistance.
Brand: Fisherbrand™ 1171-8118
Description
- Translucent
- Non-yellowing
- No peroxide by-products
- Standard high tear strength
- High gloss finish
- Excellent quality
- Highly hydrophobic
- Extended life in Peristaltic pumps
Specifications
FDA, BFR and WRAS approved | |
3.2 mm | |
6.4 mm | |
1.6 mm | |
-40°C | |
Translucent | |
200°C |
Autoclavable | |
Platinum-cured Silicone | |
25 m | |
Biological , pharmaceutical, biotechnology, aerospace, hot work | |
Sterile | |
Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Translucent Platinum-Cured Silicone Tubing > I.D.: 3.2mm; O.D.: 6.4mm; Length: 25m
Spot an opportunity for improvement?Share a Content Correction