missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Platinum Cured 5m Silicone Tubing
Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured 5m Silicone Tubing is available in a comprehensive range of stock sizes.
Marke: Fisherbrand™ 1173-8158
Beschreibung
- Autoclavable
- Non-yellowing
- High gloss finish
- Excellent quality
- Highly hydrophobic
- No peroxide byproducts
- High tear strength as standard
- Extended life in Peristaltic pumps
- Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Spezifikation
FDA, BFR and WRAS approved | |
9.6 mm | |
14.4 mm | |
2.4 mm | |
-40°C | |
Flexible | |
200°C |
Autoclavable | |
Platinum-cured Silicone | |
5 m | |
Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work | |
Translucent | |
1 bar |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur