missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Platinum Cured Silicone Tubing
Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured Silicone Tubing is available in a comprehensive range of stock sizes.
Brand: Fisherbrand™ 1178-8168
Description
- Autoclavable
- Non-yellowing
- High gloss finish
- Excellent quality
- Highly hydrophobic
- No peroxide byproducts
- High tear strength as standard
- Extended life in Peristaltic pumps
- Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Specifications
FDA, BFR and WRAS approved | |
12.8 mm | |
17.6 mm | |
2.4 mm | |
-40°C | |
Flexible | |
200°C |
Autoclavable | |
Platinum-cured Silicone | |
25 m | |
Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work | |
Translucent | |
0.5 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Translucent Platinum Cured Silicone Tubing > I.D.: 12.8mm; O.D.: 17.6mm; Length: 25m; Nominal pressure: 0.5bar
Spot an opportunity for improvement?Share a Content Correction