missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns

Product Code. 11501154 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11501154

Brand: Thermo Scientific™ 260793360

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.

Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.

  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 340/360°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Stationary Phase TraceGOLD™ TG-XLBMS
For Use With (Application) GC/MS for Pesticides, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes
Film Thickness 1.5 μm
Length (Metric) 30 m
Polarity Low-Polar
Description 30m x 0.53mm x 1.50um

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.