missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Codan™ Three-part Syringes
Use Codan™ Three-part Syringes to accommodate a variety of medical needs including: catheterization, hypodermic ear treatments, and more. The syringes are latex-free and contain no rubber or silicone. The plastic plunger has a smooth draw and a positive safety stop to prevent accidental spill
Brand: Codan™ 62.8426
This item is not returnable.
View return policy
Description
- Sterile
- Graduations
- Disposable
- Latex-free
Specifications
Autoclavable | |
Dual scale; Silicone seal | |
Single-use | |
60 mL | |
Yes |
Polypropylene | |
Hypodermic | |
1 mL | |
Luer Lock | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Codan™ Three-part Syringes > Connection Type: Luer lock cone; Volume: 60mL
Spot an opportunity for improvement?Share a Content Correction