Learn More
Gibco™ TAP Growth Media, optimized for Chlamydomonas culture

TAP Growth Media, optimized for Chlamydomonas culture
67.00€ - 406.00€
Specifications
Form | Liquid |
---|---|
Product Type | Growth Medium |
Preparation Method | None (Ready-to-Use) |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12393553
![]() |
Gibco™
A1379801 |
1 L |
67.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12063479
|
Gibco™
A1379802 |
6 x 1 L |
406.00€
6000mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Gibco™ TAP Media is optimized for the growth and maintenance of Chlamydomonas reinhardtii. The formulation comes ready-to-use at 1X to let you avoid laborious media preparation steps.
Each Gibco™ TAP Media comes in the award winning Gibco™ bottle designed for easier use in the biosafety cabinet, minimizing the risk of contamination, and helping you perform cell culture more consistently. Together, the superior packaging and quality, greater reliability, and improved consistency in Chlamydomonas culture, results in better overall efficiency and more robust data (Fig. 1, 2).
For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.
Specifications
Liquid | |
Growth Medium | |
None (Ready-to-Use) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.