missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Tamper-evident Metallized Thermal Transfer Printable Labels, 76 mm Core

Printable, tamper-evident, metallized polyester labels for Thermal Transfer Printers.

259.00€ - 621.00€

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic
Color Silver
Finish Matte
View More Specs

Products 6
Product Code Brand Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) Price Quantity & Availability  
11593754
View Documents
Brady™
030178
5.1 mm 4 7.6 mm 16.5 mm
456.00€
1 roll
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
11503764
View Documents
Brady™
030179
6.4 mm 4 8.9 mm 19.1 mm
523.00€
1 roll
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
11533764
View Documents
Brady™
030182
25.4 mm 1 28.6 mm 50.8 mm
259.00€
1 roll
In Stock
to see stock.
Add to basket
 
11543764
View Documents
Brady™
030183
25.4 mm 1 28.6 mm 76.2 mm
621.00€
1 roll
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
11513764
View Documents
Brady™
030180
11.1 mm 5 13.6 mm 12.7 mm
585.00€
1 roll
In Stock
to see stock.
Add to basket
 
11553764
View Documents
Brady™
030184
50.8 mm 1 54 mm 76.2 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

  • Tamper-evident acrylic adhesive
  • For smooth surfaces
Specifications

Specifications

Not Autoclavable
Acrylic
Matte
Non-sterile
Rectangle
0.084 mm
UL Recognized
Silver
Thermal Transfer
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers
-40°C to +40°C
Videos
SDS
Documents

Documents

Product Certifications