missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-evident Metallized Thermal Transfer Printable Labels, 76 mm Core
Printable, tamper-evident, metallized polyester labels for Thermal Transfer Printers.
Brand: Brady™ 030184
This item is not returnable.
View return policy
Description
- Tamper-evident acrylic adhesive
- For smooth surfaces
Specifications
Not Autoclavable | |
Acrylic | |
Matte | |
Thermal Transfer | |
Asset Tracking, Circuit Board Labeling, General Identificatio, Security Identification | |
1 | |
Rectangle | |
0.084 mm | |
76.2 mm | |
50.8 mm |
UL Recognized | |
Silver | |
Tamper-evident Metallized Polyester | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
1000 Labels | |
-40°C to +40°C | |
54 mm | |
76.2 mm | |
50.8 mm |