Learn More
BICASA Tall Laboratory Cabinet with Double Doors
TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.
Brand: BICASA TCD.1200.2003-A
Description
- Tall Storage Cabinet
- EN 16121:2017 certified / complied
- Metal frame levelling plinth
- Light Grey matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY 19 mm thickness
- Light Grey color (2 decorative)
- Steel sheet shelves (height-adjustable)
- Light Grey matt bonderized Polyurethane powder coating
- Solid hinged door
- 270° opening Automatic hold-closing
- Ergonomic anodized and painted aluminum handle
- Wardrobe lock with bar as standard
Specifications
Storage Unit | |
Storage Cabinet | |
Double | |
2 | |
4 | |
47.2 in. | |
No |
Anthracite | |
1200 x (480 + 20) x 2030 mm | |
Melamine | |
None | |
None | |
1200 mm | |
Melamine |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.