missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet with Double Doors

TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.

Brand:  BICASA TCD.1200.2003-B

 View more versions of this product

Product Code. 30057568

  • 1160.00€ / Each
Estimated Shipment: 05-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall Storage Cabinet
  • EN 16121:2017 certified / complied
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY 19 mm thickness
  • Light Grey color (2 decorative)
  • Steel sheet shelves (height-adjustable)
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid hinged door
  • 270° opening Automatic hold-closing
  • Ergonomic anodized and painted aluminum handle
  • Wardrobe lock with bar as standard
Specifications

Specifications

Storage Unit
Storage Cabinet
Double
2
4
47.2 in.
No
Blue
1200 x (480 + 20) x 2030 mm
Melamine
None
None
1200 mm
Melamine
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BICASA Tall Laboratory Cabinet with Double Doors > Dimensions (L x W x H): 1200 x (480 + 20) x 2030 mm, Color Facade: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.