missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ Storage Bottles without Threaded Connector Product Code.: 10440621
In Stock
to see stock.
Add to basket

Buerkle™ Storage Bottles without Threaded Connector

Product Code. 10440621 Shop All Bürkle Products
10 L
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
60 L
This item is not returnable. View return policy

Product Code. 10440621

Brand: Buerkle™ 04010010

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Storage Bottles without Threaded Connector has thick sides with sturdy carrying handle for safe transport and storage.

  • The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
  • The canister can also be used as a settling canister
  • HDPE
  • Bottle opening diameter 50mm

Specifications

Capacity (Metric) 10 L
Color Transparent
For Use With (Application) Foodstuffs
Includes Closure, 1 handle
Material HDPE
Quantity 6/Pk.
Transparency Yes
Thread Size (Metric) 50 mm
Closure Included Yes
Graduated Yes
Height (Metric) 427 mm
Product Type Storage Bottle
Closure Material HDPE
Diameter (Metric) 206 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Storage Bottles without Threaded Connector >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.