missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Double Bagged - USP Class VI Powder Funnels
BIOPHARMA

SteriWare™ wide mouth Double Bagged - USP Class VI Powder Funnels are perfect for powders and thick materials like creams. The 200 mm top diameter and wide spout makes them ideal for most applications. They are as standard double bagged and made from USP Class VI HDPE.

Brand:  Sampling Systems™ 9111H-200S

64.77 EUR valid until 2025-04-18
Use promo code "24095" to get your promotional price.


Product Code. 17594696

  • 92.75€ / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • These are part of our SteriWare™ Ultra Range which is our premium range.
  • These sterile funnels are designed to be used straight from the bag.
  • The double bagging means that the outer bag can be removed whilst entering the cleanroom, ensuring the cleanliness inside the cleanroom or manufacturing area.
  • The funnels are crevice free and have a smooth finish.
  • The angle of the cone is designed to give optimum product flow.
  • Made from food grade, FDA and EC compliant HDPE.
  • HDPE has good chemical resistance and can be easily recycled.
  • The funnels are sterilised by gamma irradiation.
  • USP CLASS VI - High quality medical grade polymer that has also been independently tested to USP 661.
  • Cleanroom Manufactured - The scoops are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
  • Each funnel is 100% inspected before packing.
Specifications

Specifications

200 mm
HDPE
Double Bagged
40 mm
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number118825 Certificate TypeCertificate of Compliance Date19/06/2024 Catalog Number9111H-200S
Lot Number118414 Certificate TypeCertificate of Compliance Date19/06/2024 Catalog Number9111H-200S
Lot Number110556 Certificate TypeCertificate of Compliance Date30/08/2023 Catalog Number9111H-200S
Lot Number101964 Certificate TypeCertificate of Compliance Date19/08/2022 Catalog Number9111H-200S
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ SteriWare™ Double Bagged - USP Class VI Powder Funnels > SteriWare Double Bagged - USP Class VI Powder Funnel; Diameter: 200 mm; Spout Diameter: 40 mm; Sterility: Yes; Material: HDPE

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.