missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Cribbar Sample Bottles (Volume: 250mL)
Ideal for water sampling for either microbiological or chemical analysis
102.51€ - 137.00€
Specifications
ATCC® | Yes |
---|---|
Cap Type | Screw |
Content And Storage | Room Temperature |
Detects | Microorganisms |
Format | Disposable |
Product Code | Brand | Cap Color | Concentration | Additive | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cap Color | Concentration | Additive | Color | Price | Quantity & Availability | ||
15732145
|
Microspec™
P1 |
Blue | 18mg/L when full | Sodium Thiosulphate | Translucent |
137.00€
Pack of 140 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||
15742145
|
Microspec™
P2 |
White | 10mg/L when full | EDTA | Translucent |
137.00€
Pack of 140 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
15752145
|
Microspec™
P3 |
Green | 18mg/L when full | EDTA | Translucent |
131.00€
Pack of 140 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
15772145
|
Microspec™
P5 |
Blue | 180mg/L when full | Sodium Thiosulphate | Green |
137.00€
Pack of 140 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
15782145
|
Microspec™
P6 |
Blue | 18mg/L when full | Sodium Thiosulphate | Green | N/A | |||
15792145
|
Microspec™
P7 |
Blue | 10mg/L when full | EDTA | Green | N/A | |||
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
Specifications
Yes | |
Room Temperature | |
Disposable | |
Microbiology Sampling Bottles with Label | |
Bacteria, Yeast, Molds | |
281g | |
Yes | |
140 | |
2.874 in. | |
3.347 in. | |
1.094 oz. |
Screw | |
Microorganisms | |
United Kingdom | |
Sterile | |
250 mL | |
Sampling | |
Polypropylene | |
Water | |
73 mm | |
85 mm | |
31 g |
Safety and Handling
missing translation for 'shelfLife' : 2 Years