missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Sterile Cribbar Sample Bottles (Volume: 250mL)

Ideal for water sampling for either microbiological or chemical analysis

Brand:  Microspec™ P6

 View more versions of this product

Product Code. 15782145

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
Specifications

Specifications

Yes
Screw
18mg/L when full
Sodium Thiosulphate
Disposable
Microbiology Sampling Bottles with Label
Bacteria, Yeast, Molds
281g
Yes
140
2.874 in.
3.347 in.
1.094 oz.
Blue
Green
Room Temperature
Microorganisms
United Kingdom
Sterile
250 mL
Sampling
Polypropylene
Water
73 mm
85 mm
31 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions