missing translation for 'onlineSavingsMsg'
Learn More

Consort™ Conductivity Electrodes

Designed for laboratory, industrial, biotechnology and medical applications. Consort™ Conductivity Electrodes are high quality electrochemical analytical sensors. A range of electrodes is available for general field use, with micro volumes or for measuring high conductivities.

Brand:  Consort™ SK24T

 View more versions of this product

Product Code. 11935488

  • 392.00€ / Each
Estimated Shipment: 29-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

While calibrating or measuring, all solutions should be stirred gently to ensure a true representation of the contents. Fresh calibration solutions with values near the expected sample value should be chosen. Rinse the electrode twice between measurements: first in distilled water and then with the next sample to be measured. Allow the electrodes sufficient time to stabilize while calibrating or measuring.

  • Options include standard field model, micro-volume model and high-conductivity model
  • Built-in automatic temperature compensation (ATC Pt1000), with 2 banana connections for ATC
  • Also includes 1m cable and 1 BNC connection
  • Stability indicator prompts when readings should be taken
Specifications

Specifications

10 cm-1
0°C to 110° C
12 mm
1 m
1m cable, 2 banana connections for ATC, 1 BNC connection
SK23T
High conductivity, lab use
Conductivity Electrode
130 mm
Glass Body, Platinum Plate
Built in ATC (Pt1000)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Consort™ Conductivity Electrodes > Model: SK24T; Laboratory use with high conductivities; Glass body, platinum plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.