missing translation for 'onlineSavingsMsg'
Learn More

Erlab Standalone Air Purifier Station Halo

This standalone air purifier station Halo connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters.

Brand:  Erlab AP026//2

 View more versions of this product

Product Code. 30245759

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

This standalone air purifier station Halo connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters.

  • Safety Standards : Filtration performances tested according to the AFNOR NF X 15-211:2009 standard : France
  • CE Marking
  • Dimensions: External width 592 mm - External depth 892 mm - External depth 303 mm
  • Air Flow 220 m3/h
  • Voltage / Frequency: 110-230 V / 50-60 Hz
  • Power consumption 50 W
  • Structure is made with metallic frame anti-corrosion steel coated with 100% polyester
  • Filtration module made in injected polypropylene
  • Connectivity RJ45 ethernet cable connection
  • Carbon filtration for gases and vapors: organic, formaldehyde, organic vapors and
  • acid vapors
  • Air quality performance sensors: Semiconductor for VOCs - Electro-chemical sensor for Formaldehyde - Semiconduct or Electrochemical for a wide array of pollutants
  • Prefilter: Particulate filter
  • Postfilter: Particulate filter
  • Temperature / Relative Humidity sensor
  • Particle sensor
  • Ceiling mounted: Hung via 4 eye bolts (included)
  • Weight: 31 kg
  • Operating mode 24/24h - 7/7, Night/Day, Min Max detection, Detection value only
  • Protected volume 55m3 or a surface area of 25m² with a ceiling height of 2m50
  • Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
  • eGuard™ App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC).
  • Network connection
Specifications

Specifications

Ductless Filtering Fume Hood
Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating
110/230 V
Bonded Carbon and/or HEPA
Black
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Erlab Standalone Air Purifier Station Halo > Black

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.