missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Stainless Steel Ringed Propellers
Made from stainless steel (AISI 316L), this impeller is recommended for applications which require an average or high speed and for mixing tasks with medium or high viscosity.
139.00€ - 205.00€
Specifications
Diameter (Metric) | 8 mm |
---|---|
Diameter (Metric) Shaft | 8 mm |
Height (Metric) Blade | 8 mm |
Length (Metric) | 400 mm |
Type | Ringed Propeller |
Product Code | Brand | Model | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | ||||||
10490263
|
Heidolph instruments
509-31000-00 |
PR 31 |
139.00€
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
10232361
|
Heidolph instruments
509-32000-00 |
PR 32 |
180.00€
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
10242361
|
Heidolph instruments
509-33000-00 |
PR 33 |
205.00€
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
- Recommended for applications which require an average or high speed
- For mixing tasks with medium or high viscosity
- Excellent mixing properties for homogenization and suspensions
- These models create an axial flow
- Made from stainless steel (AISI 316L), Propeller diameter 45 mm, length 400 mm, Ø impeller shaft 8 mm, maximum speed 2,000 rpm
Specifications
8 mm | |
8 mm | |
Ringed Propeller |
8 mm | |
400 mm | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph instruments Stainless Steel Ringed Propellers