missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ General Purpose Extended Length K-Type Thermocouple Probe

Obtain highly accurate temperature readings of a wide variety of liquid and air/gas samples. Hanna Instruments™ General Purpose Extended Length K-Type Thermocouple Probe is an extra long, penetration/pointed tip probe with handle designed for use with a thermocouple thermometer.

Brand:  Hanna Instruments™ HI766E2

Product Code. 10218710

  • 125.00€ / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

The General Purpose Extended Length K-Type Thermocouple Probe with Handle is designed to measure the temperature of myriad substances, ranging from liquid and semi-solids to air and gas. The response time of a measurement is affected by the position of the sensor relative to the substance being measured. The round, pointed tip construction offers a speedy 6-second response for a temperature reading.

  • Strong, corrosion-resistant, stainless steel construction
  • Able to measure surfaces up to 900°C (1650°F)
  • Cable extends 1m (3.3 ft.) from the handle to the thermocouple connector of the meter
  • Extended length, 220mm (8.6 in.) probe
  • Fast response time: 6 seconds (90% of final value)
Specifications

Specifications

0.20 in.
Temperature readings of liquids, semi-solids, and air/gas
12.8 in.
1 m
220 mm
6 sec.
Thermocouple Probe with Handle
900°C
900°C
5 mm
3.3 ft.
8.6 in.
325 mm
Stainless Steel
General Purpose, K-Type Thermocouple Probe
Round, pointed tip probe with handle
900°C
Thermocouple thermometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hanna Instruments™ General Purpose Extended Length K-Type Thermocouple Probe > Diameter: 5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.