missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Gastronorm Stainless Steel Containers

Made in Germany in a range of sizes and depths. Blanco™ Gastronorm Stainless Steel Containers are dishwasher-safe, stackable containers made of AISI 304 stainless steel. They can be used for a variety of applications at a wide range of temperatures, from food service/catering to goods storage.

Brand:  Blanco™ 1550582

 View more versions of this product

Product Code. 11943826

  • 69.00€ / Each
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Gastronorm Stainless Steel Containers feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable containers are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.

  • First-class, corrosion-resistant finish with burr-free edges
  • Temperature-resistant from −40°C to +280°C
  • Constructed of tasteless and odorless stainless steel (AISI 304)
  • Exact corner finishing and stacking collars prevent jamming and wedging during stacking

Gastronorm containers can be stacked and combined in a variety of combinations. Standards sizes include:

  • GN 2/1: 650mmL x 530mmH
  • GN 1/1: 530mmL x 325mmH
  • GN 1/2: 325mmL x 265mmH
  • GN 1/4: 265mmL x 162mmW
  • GN 2/3: 354mmL x 325mmH
  • GN 1/3: 325mmL x 176mmH
  • GN 1/6: 176mmL X 162mmH
Specifications

Specifications

Gastronorm Container
European standard EN 631
325 mm
GN 1/2
6 L
Stainless Steel (304)
150 mm
1 Each
−40°C to 280°C
265 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Blanco™ Gastronorm Stainless Steel Containers > Size: 1/2, Dimensions (LxWxD): 325 x 265 x 150mm, Capacity: 6.0L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.