missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Soda Lime Glass Watch Glasses
Use Marienfeld Superior™ Soda Lime Glass Watch Glasses for multiple laboratory tasks. They can be used to cover heated beakers or used as weighing dishes for experimentation. They are made of clear soda lime glass.
13.32€ - 85.80€
Specifications
Material | Soda Lime Glass |
---|---|
Shape | Round |
Type | Watch Glass |
For Use With (Application) | Used as Beaker Covers |
For Use With (Equipment) | Used as weighing dishes |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
15241559
|
Marienfeld Superior™
1712010 |
120 mm |
17.20€
Pack of 10 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
15271559
|
Marienfeld Superior™
1725010 |
250 mm |
85.80€
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
15261559
|
Marienfeld Superior™
1720010 |
200 mm |
41.00€
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
15251559
|
Marienfeld Superior™
1715010 |
150 mm |
24.00€
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
15221559
|
Marienfeld Superior™
1709010 |
90 mm |
13.32€
Pack of 10 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
||||||
Description
- Soda lime glass of 3. hydrolytic class
- Variety of diameter sizes
- Fire-polished edges
- Free of cadmium and lead
Specifications
Soda Lime Glass | |
Watch Glass | |
Used as weighing dishes |
Round | |
Used as Beaker Covers | |
Polished |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Marienfeld Superior™ Soda Lime Glass Watch Glasses