missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Sludge Judge™ Complete Unit and Components
Made from rigid plastic tubing in three 5 ft. (1.53 m) sections, this unit and complementing replacement sections provide maximum strength for liquid sampling at long distances.
252.00€ - 443.00€
Specifications
Certifications/Compliance | ISO 9001 and ISO 13485 |
---|---|
Volume (Metric) | 89 mL/ft. |
Graduated | Yes |
Length (English) | 5 ft. |
Length (Metric) | 1.53 m |
Product Code | Brand | Type | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | |||||
12654287
|
Whirl-Pak™
20699979 |
Sludge Judge Bottom Section | Bottom Section |
443.00€
Each |
In Stock
Log in to see stock. |
|||||
11725129
|
Whirl-Pak™
05465-70 |
Sludge Judge Complete Unit | All Sections |
252.00€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
Description
- Sludge Judge™ is designed to take accurate readings of settleable solids, 5% or less, in a variety of liquids, to any depth.
- Ideal for sewage treatment plants, chemical plants, and food processing facilities.
- Unit holds approximately 3 oz. per foot (89 mL per 0.31 m).
- Available in 5 ft. (1.53 m) sections of 0.75 in. (1.90 cm) plastic pipe with screw-type connectors.
- The top section includes a nylon rope for raising and lowering the sampler. Individual sections can be combined as required to achieve the length needed.
- Do not use in liquids over 165°F (74°C)
- Not autoclavable
- To use:
- 1. Slowly lower the Sludge Judge™ to the bottom of the tank. The float valve opens, allowing materials to flow in. When the bottom has been reached and the pipe has filled to the surface level, tug slightly on the rope as the unit is raised. This sets the check valve, trapping the mixture inside.
- 2. When the unit has been raised clear of the liquid, the amount of solids in the sample can be read using the 1 ft. (0.31 m) increments marked on the pipe sections. To release the material in the unit, touch the pin extending from the bottom section against a hard surface. This opens the check valve to drain the sample.
- Replacement parts for top, middle, and bottom section are available.
Specifications
ISO 9001 and ISO 13485 | |
Yes | |
1.53 m |
89 mL/ft. | |
5 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Whirl-Pak™ Sludge Judge™ Complete Unit and Components