missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Sloping Stem Glass Funnels

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Karl Hecht™ Assistent™ Sloping Stem Glass Funnels are manufactured from clear soda-lime glass.

5.00€ - 64.00€

Specifications

Material Glass
Angle 60°
For Use With (Application) Laboratory Applications
View More Specs

Products 6
Product Code Brand Diameter (Metric)Top Price Quantity & Availability  
Product Code Brand Diameter (Metric)Top Price Quantity & Availability  
10398971
View Documents
Karl Hecht™
44000040
100mm
7.00€
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
13108365
View Documents
Karl Hecht™
44000056
200mm
64.00€
Each
Please to purchase this item. Need a web account? Register with us today!
10479241
View Documents
Karl Hecht™
44000016
450mm
5.00€
Each
Please to purchase this item. Need a web account? Register with us today!
10247391
View Documents
Karl Hecht™
44000024
550mm
5.00€
Each
Please to purchase this item. Need a web account? Register with us today!
10093811
View Documents
Karl Hecht™
44000036
80mm
6.00€
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10083761
View Documents
Karl Hecht™
44000048
150mm
22.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Slope angle of 60°
  • Available in a range of diameters
Specifications

Specifications

Glass
60°
Laboratory Applications
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.