missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Tubing Silicone Double Segment Manifold Tubing
Silicone Double Segment Manifold Tubing is pump tubing tor 401U/D1, 401U/DM2 and 401U/DM3 manual/auto control ultra compact pumps.
323.00€
Specifications
Product Type | Double Segment Tubing |
---|---|
Material | Silicone |
Overall Length (English) | 1.5 ft. |
Overall Length (Metric) | 0.46 m |
Thickness (English) | 0.03 in. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
17847973
|
Watson-Marlow Tubing
983.0129.000 |
1.29 mm |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17817973
|
Watson-Marlow Tubing
983.0229.000 |
2.29 mm |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
Description
- 401U/D1, 401U/DM2 and 401U/DM3 Manual/auto Control Ultra Compact Pumps
Specifications
Double Segment Tubing | |
1.5 ft. | |
0.03 in. |
Silicone | |
0.46 m |