missing translation for 'onlineSavingsMsg'
Learn More

Justrite Shelves for EN Cabinet 226-EN

Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.

149.00€ - 176.00€

Specifications

Depth (Metric) Exterior 42 cm
Dimensions (D x W x H) 3.9 x 109 x 42 cm
Material Steel
Product Type Shelf
Height (Metric) Exterior 3.9 cm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17782358
View Documents
Justrite
JCB120MY00
Stainless Steel
176.00€
Each
Please to purchase this item. Need a web account? Register with us today!
17792358
View Documents
Justrite
JCB120VMY0
Light Gray
149.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Justrite Shelves for EN Cabinets 226-EN.
  • Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.
Specifications

Specifications

42 cm
Steel
3.9 cm
3.9 x 109 x 42 cm
Shelf
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Justrite Shelves for EN Cabinet 226-EN

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.