missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KMF - Constant Climate Chamber with Expanded Temperature/Humidity Range



The BINDER KMF ensures absolutely constant test conditions throughout the testing area. A big advantage of this constant climate chamber is its low space requirement and flexibility in terms of water supply. The wide temperature and humidity range make this constant climate chamber ideally suited for stress testing series.
19815.00€
Specifications
Capacity (English) | 3.6 cu. ft. |
---|---|
Capacity (Metric) Shelf | 30 kg |
Capacity (Metric) | 102 L |
Chamber Material | Stainless Steel |
Lighting | No Lighting |
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | |||||
15621489
![]() ![]() |
BINDER™
9020-0341 |
KMF115-230 V | 115/230 V | N/A | ||||||
Description
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- BINDER APT-COM™ 3 Basic Edition communication software
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 1 stainless steel rack (max. 5)
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
3.6 cu. ft. | |
102 L | |
No Lighting | |
1 | |
-10°C to +100°C | |
TFT Touch | |
900 x 705 x 1050 mm | |
128 kg | |
16 A |
30 kg | |
Stainless Steel | |
Steel | |
10 to 98% | |
Humidity Test Chamber | |
600 x 351 x 483 mm | |
282.2 lb. | |
2 kW | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series KMF - Constant Climate Chamber with Expanded Temperature/Humidity Range