missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Nitrile Xpert Powder Free Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- PPE Category III complex risks
- Excellent resistance to skin irritants
- Suitable for food contact
- Powder free
- Chemical resistant
- No silicone added
Specifications
Specifications
Certifications/Compliance | CE Class I; EN 420, EN 374, EN 455; PPE Category III |
Classification | Category III |
Description | Semperguard™ Nitrile Xpert Powder Free Gloves |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Promotions
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Semperit™ Semperguard™ Nitrile Xpert Powder Free Gloves >
Spot an opportunity for improvement?Share a Content Correction