missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)
GREENER_CHOICE

Choose the material that suits your needs with these disposable culture tubes, in clarified polypropylene for strength and resistance, or polystyrene for superior clarity.

779.00€

Specifications

Diameter (Metric) 17 mm
Closure Type Snap Cap
Length (Metric) 100 mm
Bulk Pack Yes
View More Specs

Products 1
Product Code Brand Description Material Closure Type Price Quantity & Availability  
Product Code Brand Description Material Closure Type Price Quantity & Availability  
17765808
GREENER_CHOICE
View Documents
Thermo Scientific™
17-009S
Tubes and snap caps, pre-assembled Polystyrene Snap Cap
779.00€
Pack of 500
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
Description

Description

Perform most lab applications with Thermo Scientific™ Samco™ 17 x 100mm Disposable Culture Tubes, which deliver lot-to-lot uniformity and reliable performance. These chemical-free and biologically inert tubes are offered in clarified polypropylene for strength and resistance, or polystyrene for superior clarity. Each tube is precision molded and manufactured from premium grade materials by processes monitored with quality checks.

Note:

Available with a two-position snap cap or without caps.

Sterile Tubes:

  • Gamma irradiated
  • Ready to use
  • Bulk or individually wrapped

Non-Sterile Tubes:

  • Bulk or wrapped in packs
Specifications

Specifications

17 mm
Snap Cap
100 mm
Yes
Videos
SDS
Documents

Documents

Product Certifications