Learn More
Thermo Scientific™ Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)
Choose the material that suits your needs with these disposable culture tubes, in clarified polypropylene for strength and resistance, or polystyrene for superior clarity.
Brand: Thermo Scientific™ 17-009S
660.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Perform most lab applications with Thermo Scientific™ Samco™ 17 x 100mm Disposable Culture Tubes, which deliver lot-to-lot uniformity and reliable performance. These chemical-free and biologically inert tubes are offered in clarified polypropylene for strength and resistance, or polystyrene for superior clarity. Each tube is precision molded and manufactured from premium grade materials by processes monitored with quality checks.
- Convenient packaging—bulk or individually wrapped (sterile), and bulk or packs (non-sterile)
- Available with two-position snap cap or without caps
- Choice of polypropylene (PP) or polystyrene (PS)
Specifications
Blue | |
10,000 RCF | |
Tubes and snap caps, pre-assembled | |
Natural | |
Polystyrene | |
500 | |
Yes |
17 mm | |
Culture Tube | |
Snap Cap | |
100 mm | |
25 | |
Sterile | |
Square |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.