missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Two-Hole Rubber Stopper
Use these rubber stoppers for use with nonaggressive or low concentration solutions. Cole-Parmer™ Two-Hole Rubber Stoppers provide good tightness and adhesion and withstand laboratory conditions without hardening.
75.40€ - 103.00€
Specifications
Diameter (Metric) Hole | 5mm |
---|---|
Color | Black |
Material | Rubber |
Product Type | Stopper (2 holes) |
Height (Metric) | 25mm |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
11716078
|
Cole-Parmer™
62991-82 |
10 |
103.00€
Pack of 8 |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
11746078
|
Cole-Parmer™
62991-76 |
5 |
75.40€
Pack of 30 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
11726078
|
Cole-Parmer™
62991-80 |
8 |
81.65€
Pack of 13 |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
Description
- Black stoppers made with solid natural rubber stay pliable over a long period of time
- Each stopper has its size marked in raised figures
- Low sulfur content
- Withstand temperatures from –25 to 70°C
Specifications
5mm | |
Rubber | |
25mm |
Black | |
Stopper (2 holes) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Two-Hole Rubber Stopper