missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Culture Tube with Two-Position Vent Stopper
Ideally suited for optical measurements due to its high clarity.
Brand: Greiner Bio-One 120161
This item is not returnable.
View return policy
Description
- Volume: 4.5mL
- Dia. x Height: 12.4 x 75mm
- Sterile
Specifications
HDPE | |
12.4 mm | |
Autoclavable (Without Vent Stopper) | |
Dual-position Vent Stopper | |
75 mm | |
1 | |
1; 1000 | |
4.5 mL | |
Yes |
Translucent | |
Culture Tube | |
Free of detectable DNase/RNase, human DNA and pyrogens | |
Clear | |
Polystyrene | |
1000 | |
Sterile | |
Round Bottom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction