missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Culture Tube with Two-Position Vent Stopper
Ideally suited for optical measurements due to its high clarity.
443.00€ - 815.00€
Specifications
Diameter (Metric) | 12.4 mm |
---|---|
Product Type | Culture Tube |
Closure Material | HDPE |
Closure Color | Translucent |
Closure Type | Dual-position Vent Stopper |
Product Code | Brand | No. per Pack | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | No. per Case | Price | Quantity & Availability | ||||
10674541
|
Greiner Bio-One
120161 |
1 | 1000 | N/A | |||||
10450433
|
Greiner Bio-One
120180 |
25 | 2000 |
815.00€
Pack of 2000 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
Description
- Volume: 4.5mL
- Dia. x Height: 12.4 x 75mm
- Sterile
Specifications
12.4 mm | |
HDPE | |
Dual-position Vent Stopper | |
75 mm | |
Sterile | |
Round Bottom |
Culture Tube | |
Translucent | |
Clear | |
Polystyrene | |
4.5 mL | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title