missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments Reax Overhead Shakers for Bottles

Easy and fast attachment of bottles. Heidolph Reax Overhead Shakers for Bottles Comes with attachment for 2L bottles.

Brand:  Heidolph instruments 541-20012-00

 View more versions of this product

Product Code. 10272401

  • 5035.00€ / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Speed continuously adjustable from 1 to 16rpm
  • Also speed ranges of 0.5 - 8rpm and 2 - 32rpm available
  • Analog dial controls for rpm adjustment
  • Easy and fast attachment of bottles
  • Comes with attachment for 2L bottles
  • Attachment for bottle sizes of 0.5L and 1L available
  • Other vessels of 270mm height and max diameter of 136mm can be fixed with tension plate
  • Protection class IP 21
Specifications

Specifications

1 to 16 rpm
Overhead Shaker
12
12 Bottles
Reax 20/12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.