Learn More
Buerkle™ Rapid Couplings, NW 6.4 mm, Male Connections, Hose Nipples with Hose Nozzles
Rapid Couplings, NW 6.4 mm, Male Connections, Hose Nipples with Hose Nozzles for a fast and safe connection for liquids, gases, compressed air and vacuum.
Brand: Buerkle™ 8771-1050
Description
- Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc
- For a fast and safe connection
- For liquids, gases, compressed air and vacuum
Specifications
Without valve | |
POM | |
8 mm Hose | |
1 | |
NW 6.4 mm | |
10 bar | |
Rapid Coupling |
8 mm | |
32 mm | |
-40°C | |
8 mm dia. x 32 mm | |
Male connections, hose nipples with hose nozzles | |
80°C |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.