missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ 7000

OHAUS™ Ranger™ 7000 boasts a high resolution, has a large display, a variety of connectivity options, and a large memory.

Brand:  OHAUS™ 30088832

3645.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16002415

  • 3740.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Simplify complex applications and minimize the need for manual calculations with 10 advanced application modes, peripheral device control and an optional kit for a second scale platform.
  • The most precise scale in its class with one-second stabilization time, up to 75,000d or 350,000d display resolution and legal-for-trade certifications.
  • Extremely durable scale designed to thrive in rugged industrial environments.
  • Features IP54-rated metal housing and sealed metal terminal.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

9 Hours with Rechargeable Battery
Easy access communication port including standard USB and RS232 (included) and an optional third port of RS232 or Ethernet (accessories sold separately). GLP/GMP Data Output with Real Time Clock. Data Transfer Function.
3.00 kg
0.010000 g
R71MHD3-EU
10°C to 30°C
420 x 280 x 114 mm
AutoCal™ - Automatic
Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator
Full-color WQVGA Graphic Display with user-controlled brightness
0.020000 g
IP54
Gram, Kilogram, Ounce, Pound, Pound:Ounce, Custom
11.300 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Ranger™ 7000 > Capacity: 3.00 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.