missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Puridest PD 8 D Water Still with EU-Plug
Water still (fully automatic) for double distillation, suitable for both bench and wall mounting
Brand: Lauda™ L003248
This item is not returnable.
View return policy
Description
- Components and Materials:
- Main switch with pilot lamp for monitoring of both distillation stages at the front of the unit
- Valve made of borosilicate glass 3.3 with PTFE plunger for single distillate
- Outlet with dust guard shield made of borosilicate glass 3.3 for double distillate
- Condenser (cooling coil) first stage made of stainless steel
- Condenser (cooling coil) second stage including baffle made of DURAN™ borosilicate glass 3.3
- Solenoid valve to control the water supply
- Heating element and evaporator made of stainless steel
- Housing made of galvanised sheet steel, powder coated
- Double-walled housing
- Features:
- Economical energy consumption by distillation of heated cooling water
- Water saving through automatic water cut-off
- Evaporator easily accessible for cleaning purposes
- CO2 degassing through outlet in condenser
- Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
- Electronic level control during whole distilling process
- Double-action low water cut-off through float switch and thermostatic safety switch
- Technical Features:
- Conductivity stage 1: 25 °C, 2.2 μS/cm
- Conductivity stage 2: 25 °C, 1.6 μS/cm
- Production output: 8 L/min
- Heater power max: 11.5 kW
- Power consumption max: 11.5 kW
- Cooling water flow rate: 3.3 L/min
- Maximal pressure cooling water: 7 bar
- Overall dimensions (W x D x H): 700 x 390 x 700 mm
- Ambient temperature range: 10 to 40 °C
- Power supply: 400 V, 3/N/PE; 50/60 Hz
- Power plug: power cord without plug (AWG)
Specifications
At 25°C: 1.6 μS/cm | |
Cable without connector, External level switch | |
400 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lauda™ Puridest PD 8 D Water Still with EU-Plug > Cable without connector, External level switch
Spot an opportunity for improvement?Share a Content Correction