missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Proteomic CentriVap™ Concentrator Systems

Concentrates multiple small heat-sensitive samples

18070.00€

Specifications

Closure Material Glass
Includes DNA rotor (up to 60 x 1.5mL and 72 x 0.5mL microcentrifuge tubes), vacuum tubing, 6 clamp, refrigerated concentrator with Glass lid, cold trap
Material Epoxy-coated Aluminum
Pump Type Diaphragm or Rotary Vane
Type Benchtop
View More Specs

Products 1
Product Code Brand Amperage Electrical Requirements Frequency Voltage Price Quantity & Availability  
Product Code Brand Amperage Electrical Requirements Frequency Voltage Price Quantity & Availability  
12653105
View Documents
Labconco™
7989601
8 A 230 V 50 Hz 50 Hz 230 V
18070.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Concentrates multiple small heat-sensitive samples

Vacuum concentrator:

  • Uses centrifugal force, vacuum and controlled temperature from -4°C upto +100°C
  • Sensor that reads internal chamber temperature
  • Vacuum port with quick disconnect fitting for 0.25 in. ID tubing
  • Has quick-stop system, control panel and glass lid
  • DNA rotor accommodates up to 60 each 1.5 ml and 72 each 0.5 ml microcentrifuge tubes
Cold trap:
  • CFC/HCFC-free refrigeration system with 1/3 hp compressor
  • Reaches -50°C (-58° F) for solvent recovery and to protect the vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from the samples
  • Temperature graph that illuminates green when the collector coil reaches operating temperature of -40°C
  • 4-liter stainless steel collector
  • Acrylic lid with two Quick-Disconnect fittings

Certifications

CE marked (230V 50Hz model)

Compliance

ETL listing (115V model)

Specifications

Specifications

Glass
Epoxy-coated Aluminum
Benchtop
87 kg
DNA rotor (up to 60 x 1.5mL and 72 x 0.5mL microcentrifuge tubes), vacuum tubing, 6 clamp, refrigerated concentrator with Glass lid, cold trap
Diaphragm or Rotary Vane
193 lb.
Videos
SDS
Documents

Documents

Product Certifications