missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Proteomic CentriVap™ Concentrator Systems

Concentrates multiple small heat-sensitive samples

Brand:  Labconco™ 7989601

 View more versions of this product

Product Code. 12653105

  • 18070.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten

Includes: DNA rotor (7462900), vacuum tubing, 6 clamps, refrigerated concentrator with Glass lid, Cold Trap
This item is not returnable. View return policy

Description

Description

Concentrates multiple small heat-sensitive samples

Vacuum concentrator:

  • Uses centrifugal force, vacuum and controlled temperature from -4°C upto +100°C
  • Sensor that reads internal chamber temperature
  • Vacuum port with quick disconnect fitting for 0.25 in. ID tubing
  • Has quick-stop system, control panel and glass lid
  • DNA rotor accommodates up to 60 each 1.5 ml and 72 each 0.5 ml microcentrifuge tubes
Cold trap:
  • CFC/HCFC-free refrigeration system with 1/3 hp compressor
  • Reaches -50°C (-58° F) for solvent recovery and to protect the vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from the samples
  • Temperature graph that illuminates green when the collector coil reaches operating temperature of -40°C
  • 4-liter stainless steel collector
  • Acrylic lid with two Quick-Disconnect fittings

Certifications

CE marked (230V 50Hz model)

Compliance

ETL listing (115V model)

Specifications

Specifications

CE
DNA rotor (up to 60 x 1.5mL and 72 x 0.5mL microcentrifuge tubes), vacuum tubing, 6 clamp, refrigerated concentrator with Glass lid, cold trap
Schuko
Benchtop
87 kg
230 V
50 Hz
Glass
Epoxy-coated Aluminum
Diaphragm or Rotary Vane
193 lb.
230 V 50 Hz
8 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.