Learn More
Heidolph Instruments Promax 2020
The Promax 2020 is a large model and accepts a load capacity of 10 kg for high sample throughput. It features a stroke length of 20 mm that allows this Promax model to mix larger volumes with ease.
Brand: Heidolph Instruments 542-20020-00
Description
- Shaker Heidolph Promax 2020 platform size 390 w x 340 d mm, max speed 400 rpm, max load 10 kg, orbit 20 mm, reciprocating shaking, includes timer and platform
- The Promax 2020 is a large model and accepts a load capacity of 10 kg (less at high shaking frequency) for high sample throughput
- With a stroke length of 20 mm this Promax model can mix larger volumes with ease
- Set and continuously adjust the variable speed on the digital display from 20 to 400 rpm - ideal for separations
- An analog process timer allows for unattended operation and can be set from 1 to 120 minutes
- When the set time has elapsed an acoustic alarm will sound and the operation stops
- Wide range of accessories attachments and clamps for separatory funnels available

Specifications
20 mm | |
20 to 400 rpm | |
22 lb. | |
0.8 in. | |
Promax 2020 | |
0 to 120 min., Continuous |
10 kg | |
Orbital Shaker | |
340 x 390 mm (13.4 x 15.4 in.) | |
20 mm | |
Ideal for separations |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.