missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ ProfiLine™ Oxi 3310 Portable Dissolved Oxygen Meters
A professional, field-proven DO-meter with backlit LCD graphic display, the ProfiLine Oxygen Meter Oxi 3310 is ideal for mobile measurement combined with data logger and waterproof USB-interface.
949.00€ - 1860.00€
Specifications
Outputs | Waterproof USB |
---|---|
For Use With (Application) | For professional field measurements requiring documentation and data transfer |
Pressure Range | 500 to 1100mbar |
Calibration Modes | 1 |
Temperature (Metric) Range | -5°C to +105°C |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
10176483
|
WTW™
2BA301 |
Meter with CellOx 325 probe |
1860.00€
Each |
In Stock
Log in to see stock. ![]() |
||||||
10014313
|
WTW™
2BA300 |
Single Meter |
949.00€
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
Specifications
- Temperature Range: -5 to 105°C
- Temperature Accuracy: ±0.1°C
- Temperature Resolution: 0.1
- Pressure Range: 500 to 1100mbar
- Salinity Range: 0 to 70ppt
- DO Range: 0 to 90mg/L
- DO Accuracy: ±0.5% of value
- DO Resolution: 0.01, 0.1mg/L
- Saturation Range: 0 to 600%
- Saturation Resolution: 1%
- Display Type: LCD
- Probe Type: Galvanic
- Battery Life: up to 1000 hr.
- Battery Type: NiMH rechargeable
- Data Points: 200 manual points, 5000 automatic data sets
- IP Rating: IP 67
- Outputs: Waterproof USB
- Dimensions (D x W x H): 5.7 x 17.7 x 7.9cm
- Weight: 0.6kg
Specifications
Waterproof USB | |
500 to 1100mbar | |
-5°C to +105°C | |
±0.1°C | |
200 Manual points, 5000 automatic data sets | |
IP-67 | |
3 Years | |
Galvanic | |
0 to 70ppt | |
0 to 600% | |
Up to 1000hr. | |
Portable Dissolved Oxygen Meter | |
7.9 cm | |
±0.5% of value |
For professional field measurements requiring documentation and data transfer | |
1 | |
0.1 | |
LCD | |
cETLus, CE, ISO 9001:2008 | |
0.6 kg | |
4 x 1.5V AA or 4 x 1.2V NiMH batteries | |
0 to 90mg/L | |
0.01, 0.1mg/L | |
1% | |
NiMH rechargeable | |
17.7 cm | |
5.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WTW™ ProfiLine™ Oxi 3310 Portable Dissolved Oxygen Meters