missing translation for 'onlineSavingsMsg'
Learn More

ProfiLine™ Oxi 3205 Portable Dissolved Oxygen Meter

The ProfiLine Oxygen Meter Oxi 3205 is a robust, easy-to-use DO instrument for routine measurement, with a backlit graphic display. For challenging measurements in the field and plant, e.g. water/wastewater analysis, chemical/pharmaceutical industry, etc.

Brand:  WTW 2BA101

1657.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10268533

  • 1705.00€ / Each
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

Specifications

  • Temperature Range: -5 to 105°C
  • Temperature Accuracy: ±0.1°C
  • Temperature Resolution: 0.1
  • DO Accuracy: ±0.5% of value
  • DO Range: 0 to 90mg/L
  • DO Resolution: 0.01, 0.1mg/L
  • Saturation Range: 0 to 600%
  • Saturation Resolution: 1%
  • Pressure Range: 500 to 1100mbar
  • Salinity Range: 0 to 35ppt
  • Display Type: LCD
  • Probe Type: Galvanic
  • Battery Life: Up to 1000hr.
  • Battery Type: NiMH rechargeable
  • IP Rating: IP 67
  • Dimensions (D x W x H): 5.7 x 17.7 x 7.9cm
  • Weight: 0.6kg
TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ProfiLine™ Oxi 3205 Portable Dissolved Oxygen Meter > Battery: NiMH rechargeable; Display: LCD; Salinity Range: 0 to 35ppt

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.