missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Portable Turbidity Meters
High accuracy benchtop turbidity meter that meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.
Brand: Hanna Instruments™ HI98713-02
This item is not returnable.
View return policy
Description
- Method for turbidimetric measurements
- For use with turbidity meters that provide laboratory accuracy for field turbidity
- High accuracy benchtop turbidity meter
- The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification
- Meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements
Specifications
Portable Turbidity Meter | |
LED | |
After 15 minutes of non-use | |
±2% | |
1.5V Battery |
Infrared LED | |
Two, three or four point calibration | |
Turbidity meters that provide laboratory accuracy for field turbidity measurements | |
1FTU | |
ISO 7027 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hanna Instruments™ Portable Turbidity Meters > For use with: Turbidity meters that provide laboratory accuracy for field turbidity measurements
Spot an opportunity for improvement?Share a Content Correction