Learn More
VITLAB™ Polypropylene Griffin Beakers
Manufactured with highly transparent polypropylene for optimum visibility. Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.
Brand: VITLAB™ 610081
Description
- Highly transparent
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
Translucent | |
250 mL | |
95mm | |
125°C | |
Autoclavable | |
ISO 7056 |
77mm | |
Polypropylene | |
25mL | |
Beaker | |
Yes | |
Molded and Printed Graduated Scale |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.