missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Gas-Tight Barrel Pump Polypropylene

The Polypropylene Gas-Tight Barrel Pump enables odour-free transfer.

408.00€ - 440.00€

Specifications

Type Gas-Tight Barrel Pump
Flow Rate 200 mL/stroke
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
10291491
View Documents
Buerkle™
5610-1030
Universal adapter 34 - 70 mm dia.
408.00€
Each
In Stock
to see stock.
Add to basket
 
15356277
View Documents
Buerkle™
5610-1040
2 screw joint adapters 3/4 in. with lock nuts
440.00€
Each
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

  • The gas-tight barrel pump enables odour-free transfer, any vapours produced are returned from the container which is to be filled to the original container via the gas-shuttle pipe
  • The barrel pump's universal adapter fits onto container openings of 30 - 70 mm, closing tightly
  • The container screw joints can be screwed into the container with the 3/4 in. thread and lock nut
  • Gas-tight pumps are used for substances that have a strong smell such as ammonia
  • Medium-contacting parts PP, PE and PVC
  • Steplessly extendable telescopic tube
  • For barrel depths of 40–67 cm
  • Two adapters for original containers
Specifications

Specifications

Gas-Tight Barrel Pump
200 mL/stroke
Videos
SDS
Documents

Documents

Product Certifications