missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Gas-Tight Barrel Pump Polypropylene
The Polypropylene Gas-Tight Barrel Pump enables odour-free transfer.
Brand: Buerkle™ 5610-1030
This item is not returnable.
View return policy
Description
- The gas-tight barrel pump enables odour-free transfer, any vapours produced are returned from the container which is to be filled to the original container via the gas-shuttle pipe
- The barrel pump's universal adapter fits onto container openings of 30 - 70 mm, closing tightly
- The container screw joints can be screwed into the container with the 3/4 in. thread and lock nut
- Gas-tight pumps are used for substances that have a strong smell such as ammonia
- Medium-contacting parts PP, PE and PVC
- Steplessly extendable telescopic tube
- For barrel depths of 40–67 cm
- Two adapters for original containers
Specifications
DIN EN ISO 9001 | |
For Substances with a Strong Smell | |
Gas-Tight Barrel Pump | |
Universal adapter 34 - 70 mm dia. |
34 mm to 70 mm | |
Polypropylene, PVC | |
200 mL/stroke |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction