Learn More
Bel-Art™ SP Scienceware™ Polypropylene Flask Holder
These unique holders are perfect for keeping round and tapered bottom flasks upright.
Brand: Bel-Art™ SP Scienceware™ F38951-2002
Description
- Inside wall has a slight taper to the open bottom; allows a variety of flask shapes and sizes to fit into one holder
- Wide base keeps flasks stable
- Side slots can be used as sight windows
- Molded from polypropylene plastic; durable and easy to clean
- Autoclavable at 121°C (250°F)
Specifications
Flask Holder | |
Red | |
Polypropylene | |
121°C |
Autoclavable | |
Round Bottom Flask (25 mL) | |
3 Pack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.