missing translation for 'onlineSavingsMsg'
Learn More
Euro Protection™ Polaire Jacket Product Code.: 12077661
Add to basket

Euro Protection™ Polaire Jacket

Product Code. 12077661
Navy, Small
Click to view available options
Color:
Anthracite
Navy
Size:
Small
Large
2X-Large
This item is not returnable. View return policy

Product Code. 12077661

Brand: Euro Protection™ 5VPOBS

Add to basket
Add to basket
This item is not returnable. View return policy

Euro Protection™ Polaire Jacket is windproof and provides good thermal insulation.

  • Good thermal insulation
  • Windproof
  • High collar
  • Central zipper
  • 2 lower, zipped pockets
  • Elasticized cuffs
  • Adjustable bottom with elastic drawstring and blockers
  • Fleece: 100% polyester, anti pilling, 340g/m²

Specifications

Size Small
Material Polyester Fleece
Color Navy
Closure Type Zipper
Construction Adjustable Bottom
Collar Type High collar
Cuff Style Elastic
No. of Pockets 2
Product Type Windproof Jacket
Weight (Metric) 340 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Euro Protection™ Polaire Jacket >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.