missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Plug Style Caps for 12 x 75 mm Culture Tubes
Cap includes flutes to securely grip sides of tubes
16.85€ - 36.75€
Specifications
Closure Size | 13 mm |
---|---|
Product Type | Tube Plugs |
Pre-sterilized | No |
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
Autoclavable | Not Autoclavable |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16604072
|
Labcon
3302-800-000-9 |
Natural |
34.50€
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
16614072
|
Labcon
3302-801-000-9 |
White |
36.75€
Pack of 1000 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
17205704
|
Labcon
3302-802-000-9 |
Yellow | |||||||
17225704
|
Labcon
3302-804-000-9 |
Red | |||||||
17235704
|
Labcon
3302-806-000-9 |
Blue | |||||||
17245704
|
Labcon
3302-807-000-9 |
Purple |
28.50€
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
17255704
|
Labcon
3302-808-000-9 |
Green | |||||||
17265704
|
Labcon
3302-870-000-9 |
Assorted | |||||||
17215704
|
Labcon
3302-803-000-9 |
Orange | |||||||
Description
- Fluted Plug Style Cap
- Plug cap for culture tubes
- Fits 12 x 75 mm culture tubes
- Cap includes flutes to securely grip sides of tubes
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
13 mm | |
No | |
Not Autoclavable | |
Centrifugation; For Cell Culture and General Laboratory Use | |
75 mm | |
Tubes |
Tube Plugs | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Polyethylene | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Non-sterile | |
Single-use |