missing translation for 'onlineSavingsMsg'
Learn More

Labcon Plug Style Caps for 12 x 75 mm Culture Tubes

Cap includes flutes to securely grip sides of tubes

Brand:  Labcon 3302-804-000-9

 View more versions of this product

Product Code. 17225704

  • 26.85€ / Pack of 1000
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fluted Plug Style Cap
  • Plug cap for culture tubes
  • Fits 12 x 75 mm culture tubes
  • Cap includes flutes to securely grip sides of tubes
  • Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
No
Not Autoclavable
Red
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Non-sterile
Single-use
13 mm
Tube Plugs
Polyethylene
Centrifugation; For Cell Culture and General Laboratory Use
75 mm
Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions